Smith Blair Inc

3 x 7-1/2 in. 1-Band Repair Clamp 3.73 - 4.00 in. OD

Part #S22600037507000  |  Manufacturer Part #22600037507000

Fits Pipe Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 3 in

Length: 7-1/2 in

Material: Stainless Steel

Material Type: 304

Type: S22600037507000