30 in. Bell Joint Leak Clamp 31.74 - 32.74 in. OD

You last purchased this on
 
Smith Blair Inc

30 in. Bell Joint Leak Clamp 31.74 - 32.74 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

30 in. Bell Joint Leak Clamp 31.74 - 32.74 in. OD

  • Fast #
  • Part #S27400003174000
  • Item #1770050
  • Manufacturer Part #27400003174000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for use on C900 and C905 PVC through 24 in with the use of longer bolts-DR 18 minimum
  • Flexi-Coat® fusion-bonded epoxy finish standard for great corrosion resistance
  • Designed to fit both caulked or rubber ring joints in virtually all class S and brands of cast iron or ductile iron pipe within same nominal size
  • Integral bolt head pocket for one wrench installation
  • Front and back pieces are interchangeable
  • All bell-spigot pieces are identical, making installation easier
  • Can be installed without interrupting the flow of the pipeline
  • Can be used to prevent leaking bell gaskets as well as repairing them
  • Higher working pressure design
  • Interlocking design allow ease of installation without interrupting the flow in pipe
  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2000, ASTM F-1674
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-213
Application:
Cast Iron Pipe, Caulk Joint Pipe, Ductile Iron Rubber Ring Pipe, PVC Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fits Pipe Size:
30 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
Nitrile
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Leak Clamp
Range (in):
31.74 in - 32.74 in
Weight:
239 lb