3/4 x 3 in. Stainless Steel Repair Clamp
Full Circle® 3/4 x 3 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- Drop-in bolts help ease installation
- Lugs are epoxy coated for great corrosion resistance
- A repair clamp designed to repair pin holes, punctures or split
- Precision cast with contoured surface to equalize clamping pressures around the pipe
- Economical means of repairing pin hole leaks, punctures and splits in pipe
- One open loop lug and one closed loop lug, the bolts do not have to be removed to install clamp preventing lost hardware
- Use 6 in long or longer clamps to join pipe ends of like size
- Provides 360 degree coverage, covering the full pipe surface
- Preformed for uniform distribution of gasket pressure over the entire pipe circumference
- Two plates recessed flush and bonded into gasket
Specifications
- ASTM:
- ASTM A-240, ASTM A-536, ASTM D-2000, ASTM F-1941-10, ASTM A-307, ASTM F-844
- Application:
- Steel Pipe, Copper Pipe, IPS Pipe, PVC Pipe, HDPE Pipe, Water, Gas
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy, Electrogalvanized, Zinc
- Collection:
- Full Circle®
- Fits Pipe Size:
- 3/4 in
- Length:
- 3 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61-G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Product Type:
- Repair Clamp
- Range (in):
- 1 in - 1.05 in
- UL Listed:
- Yes
- Weight:
- 0.85 lb