0 items

Smith Blair Inc 4 - 5 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

S313000514

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in - 5 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
5-7/50 in
Range in
4.74 in - 5.14 in
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday