4 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling

You last purchased this on
 
Smith Blair Inc

Model 411 4 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Model 411 4 x 5 in. Bolt Flexi-Coat® Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #S41100045001003
  • Item #18581
  • Manufacturer Part #41100045001003
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Will dampen vibration to reduce pipe fatigue
  • Easy to install, no special pipe end preparation required
  • Allow for limited expansion and contraction
  • Has good deflection capabilities, allows change in piping direction without the need of elbows, bends
  • Meets applicable AWWA C219 Standards
  • Can be custom made to fit odd O.D.s or other unusual application
  • Provided with or without pipe stop to accommodate customer need
  • Most size will accommodate anchor stud to restrain the joint
  • Available in a wide variety of pipe O.D. sizes and sleeve lengths
  • Steel sizes built to specific O.D. and Ductile Iron sizes are built with range to accommodate the variances in ductile iron pipe O.D.s
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-1011, ASTM A-283 Grade C, ASTM A-307, ASTM A-512, ASTM A-513, ASTM A-53, ASTM A-536, ASTM A-576, ASTM A-715 Grade 80, ASTM D-2000, ASTM F-1941
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
Application:
Asbestos Cement Pipe, Carbon Steel Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Stainless Steel Pipe
Clean Bagged:
No
Coating:
Flexi-Coat® Fusion Bonded Epoxy
Collection:
Model 411
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
5 in
Material:
Alloy Steel, Carbon Steel, Ductile Iron, Rubber
Material Type:
Nitrile
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes