4 x 7 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
411 Series 4 x 7 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Will dampen vibration to reduce pipe fatigue
- Easy to install, no special pipe end preparation required
- Allow for limited expansion and contraction
- Can be custom made to fit odd O.D.s or other unusual applications
- Meets applicable AWWA C-219 standards
- Available in a wide variety of pipe O.D. sizes and sleeve lengths
- Provided with or without pipe stop to accommodate customer need
- Most size will accommodate anchor stud to restrain the joint
- Steel sizes built to specific O.D. and ductile iron sizes are built with range to accommodate the variances in ductile iron pipe O.D.s
- Has good deflection capabilities, allows change in piping direction without the need of elbows, bends
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-1011, ASTM A-307, ASTM A-512, ASTM A-513, ASTM A-53, ASTM A-536, ASTM A-576, ASTM D-2000, ASTM F-1941 2010
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
- Clean Bagged:
- No
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- 411 Series
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes