4 in. Bolt Carbon Steel Coupling

Part #S41190045002003  |  Item #4823906  |  Manufacturer Part #411-90045002-003

$ 181.57 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #S41190045002003Item #4823906Mfr. Part #411-90045002-003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 181.57 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-536

End Connection 1: Bolt

End Connection 2: Bolt

End Connections: Bolt

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 7 in

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 180