Smith Blair Inc 4 in. IP Ductile Iron Double Strap Saddle

S3130004800000

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • The gasket is fully cemented in a cavity to hold it in place
  • The gasket’s TaperSeal hydro-mechanical lip enables the saddle to hold high pressures with just a few pounds of torque
  • The wide saddle body provides stability on the pipe

SPECIFICATIONS

AWWA Specifications
AWWA C-213
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Ductile Iron, Stainless Steel
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.14 in - 4.80 in
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday