Smith Blair Inc

4 x 1 in. CC Double Saddle

Part #S31300048009000  |  Manufacturer Part #31300048009000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 4 in

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 4.14 in - 4.80 in

Tap Size: 1 in