Smith Blair Inc

4 x 25 in. Cast Iron Repair Clamp

Part #S22050007090005  |  Manufacturer Part #22050007090005

Length:

25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 4 in

Length: 25 in

Material: Cast Iron

NSF Certified: No

Range in : 4.74 in - 5.14 in

UL Listed: No