Smith Blair Inc

4 x 3/4 in. IP Double Saddle

Part #S31300045006000  |  Manufacturer Part #31300045006000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 4 in

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in