0 items

Smith Blair Inc 5/8 x 10-1/2 in. Oval Neck Bolt

S0000009027500

Material

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
10-1/2 in
Material
Stainless Steel
Material Type
304
Width
5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday