Smith Blair Inc 6 in. 1-Band NSF 61 Repair Clamp 6.56 - 6.96 in. OD

S226000663000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • May be used to join plain end pipe of the same diameter
  • Removable lugs to allow installation in tight spaces
  • Repair or join pipes in a wide variety of sizes and widths to fit your application

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
6 in
Length
7-1/2 in
Material
Rubber, Stainless Steel
Material Type
Buna-N
Maximum Pressure
350 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.56 in - 6.96 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday