6 in. Bolt Carbon Steel Coupling

You last purchased this on
 
Smith Blair Inc

6 in. Bolt Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

6 in. Bolt Carbon Steel Coupling

  • Fast #
  • Part #S41100066302003
  • Item #4783394
  • Manufacturer Part #41100066302003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Length:
7 in
Material:
Carbon Steel
Maximum Temperature:
180
Pressure - Maximum:
150 psi