Smith Blair Inc

6 in. Collar Leak Clamp 6.56 - 6.96 in. OD

Part #S22900066307000  |  Manufacturer Part #22900066307000

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Fits Pipe Size: 6 in

Range in : 6.56 in - 6.96 in

Type: S22900066307000