Smith Blair Inc

6 in. Mechanical Joint 175 psi 304L Stainless Steel Tapping Sleeve

Part #S665069006MJ200  |  Manufacturer Part #665069006MJ200

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #S665069006MJ200Mfr. Part #665069006MJ200

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 372, ANSI 61 Annex G

AWWA Specifications: AWWA C-223, AWWA C-228

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

MSS Specifications: MSS SP-60

Material: Stainless Steel

Material Type: 304L

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 Annex G

Range in : 6.84 in - 7.30 in

Tap Size: 6 in