6 in. Mechanical Joint PVC Fitting with Accessories

You last purchased this on
 
Smith Blair Inc

6 in. Mechanical Joint PVC Fitting with Accessories

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

6 in. Mechanical Joint PVC Fitting with Accessories

  • Fast #
  • Part #S12006900000000
  • Item #3795382
  • Manufacturer Part #12006900000000
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA A-21.11
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Mechanical Joint Fitting
Material:
Ductile Iron
Pressure - Maximum:
350 psi