Smith Blair Inc 6 in. Stainless Steel Repair Clamp 6.84 - 7.24 in. OD

S261000690000

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
6 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L
Range in
6.84 in - 7.24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday