Smith Blair Inc

6 x 1-1/2 in. CC Double Strap Saddle

Part #S31300076013000  |  Manufacturer Part #31300076013000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.84 in - 7.60 in

Tap Size: 1-1/2 in