Smith Blair Inc
6 x 2 in. NPT Single Strap Saddle
Part #S31500076014000 | Item #628864 | Manufacturer Part #31500076014000
Tap Size:
2 inProduct Details
- The wide saddle body provides stability on the pipe
- The gasket fully bond to the cavity to hold it in place
- A closed lug on one side, combined with the bale, acts as a hinge for easier installation
Documents
Specifications
ASTM Specifications: ASTM A-536
AWWA Specifications: [AWWA C-213, AWWA C-800]
Coating: Flexi-Coat® Fusion Bonded Epoxy
End Connection 1: NPT
End Connections: NPT
Fits Pipe Size: 6 in
Fitting Type: [Single Bale, Single Strap]
Material: Ductile Iron
Maximum Pressure: 200 psi
Maximum Temperature: 180
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Range in : 6.84 in - 7.6 in
Tap Size: 2 in
UL Listed: Yes
Waterworks Application: Water
Width: 4-2/5 in