Smith Blair Inc

6 x 3/4 in. CC Cast Bronze Double Strap Saddle 6.90 - 6.63 in.

Part #S32500069007000  |  Manufacturer Part #325-00069007-000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Cast Bronze

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 3/4 in