Smith Blair Inc

6 x 3/4 in. IP Double Strap Saddle

Part #S31700069006000  |  Manufacturer Part #31700069006000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 6 in

Material: [Ductile Iron, Stainless Steel]

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 5.94 in - 6.90 in

Tap Size: 3/4 in