6 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter

You last purchased this on
 
Smith Blair Inc

Omni™ 6 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Omni™ 6 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter

  • Fast #
  • Part #S91290069606100
  • Item #4344509
  • Manufacturer Part #91290069606100
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Provides a quick means of removing and reinstalling a flanged fitting already in line
  • Compatible with Omni coupling system gaskets to give your inventory more flexibility
  • Heavy cast ductile iron parts for long life
  • Permanently marked with part number and pipe size range for proper selection
  • No need for field fabrications, FCA ’s work with plain-end pipe to make the flanged connection
  • Joining plain-end pipe to flanged fittings, meters, valves, or other miscellaneous flanged service equipment
  • Coupling end helps relieve stress, absorbs vibration and accepts deflection in the piping system
  • One body per nominal pipe size takes the guess work out of deciding which body to choose, just add the correct color flanges and Omni gasket
  • Ductile iron and asbestos cement pipe, the gaskets sealing surface has molded in ribs for maximum sealing on textured pipe
  • Single body design for each nominal pipe size reducing inventory
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
ASTM:
ASTM A-193 Grade B7, ASTM A-536, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
Application:
Asbestos Cement Pipe, Carbon Steel Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy
Collection:
Omni™
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange Adapter, Straight
Length:
5-3/4 in
Material:
Ductile Iron, Low Alloy Steel, Rubber
Material Type:
Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Range (in):
6.56 in - 6.96 in
UL Listed:
Yes