Smith Blair Inc

6 x 7-1/2 in. 1-Band Repair Clamp 5.95 - 6.35 in. OD

Part #S22600060007000  |  Manufacturer Part #22600060007000

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 6 in

Length: 7-1/2 in

Material: Stainless Steel

Material Type: 304

Type: S22600060007000