Smith Blair Inc

7-1/2 x 3 in. 2-Bolt Fiber Core Repair Clamp 3.49 - 4.29 in. OD

Part #S22700035007000  |  Manufacturer Part #22700035007000

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fits Pipe Size: 3 in

Length: 7-1/2 in

Material: Stainless Steel

Type: S22700035007000