7-1/2 x 3 in. Stainless Steel CC Outlet Repair Clamp 3.46 - 3.70 in. OD

You last purchased this on
 
Smith Blair Inc

7-1/2 x 3 in. Stainless Steel CC Outlet Repair Clamp 3.46 - 3.70 in. OD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

7-1/2 x 3 in. Stainless Steel CC Outlet Repair Clamp 3.46 - 3.70 in. OD

  • Fast #
  • Part #S23800035007009
  • Item #4700463
  • Manufacturer Part #23800035007009
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3 in
Length:
7-1/2 in
Material:
Stainless Steel