7-1/2 x 4 - 5 in. 1-Band Repair Clamp 5.22 - 5.62 in. OD

Part #S22600052507000  |  Item #1763225  |  Manufacturer Part #22600052507000

$ 143.15 EACH
(Pricing is for 7-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM A-536

Fits Pipe Size: 4 in - 5 in

Length: 7-1/2 in

Material: [Rubber, Stainless Steel]

Material Type: Buna-N

Range in : 5.22 in - 5.62 in