Smith Blair Inc 7-1/2 x 8 in. Repair Clamp 7.95 - 8.35 in. OD

S22600080007000

Length

7-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Fits Pipe Size
8 in
Length
7-1/2 in
Material
Rubber, Stainless Steel
Material Type
Buna-N
Range in
7.95 in - 8.35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday