7-1/2 x 8 in. Stainless Steel Repair Clamp 8.99 - 9.39 in. OD

Part #S26100090507000  |  Item #1754994  |  Manufacturer Part #26100090507000

$ 216.93 EACH
(Pricing is for 7-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • A 1-band clamp designed to provide 360 degree pressure and complete leak repair
  • Designed with "hot" soils in mind
  • All 304 stainless steel construction for corrosion resistance
  • A 360 degree gasket seal provides maximum support and reinforcement
  • Keeper bar helps pull clamp around the pipe and closes the clamp during installation
  • Larger clamps have a greater range to help reduce inventory
  • Solution annealed for increased corrosion resistance and strength
  • Spans entire width of clamp for uniform distribution of clamping force
  • Helps pull clamp around the pipe and closes the clamp during installation
  • Molded and recessed into gasket

Specifications

ASTM Specifications: [ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000]

AWWA Specifications: AWWA C-230

Application: [Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, HDPE Pipe, Fiberglass Pipe]

Coating: [Epoxy, Fluoropolymer]

Fits Pipe Size: 8 in

Length: 7-1/2 in

Material: [Stainless Steel, NBR]

Material Type: 304

Maximum Pressure: 150 psi

Maximum Temperature: 180

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61-G, NSF 372]

Range in : 8.99 in - 9.39 in

UL Listed: Yes

Weight: 9