Smith Blair Inc 8 in. CC Ductile Iron Double Repair Saddle

S331000963

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Ductile Iron
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
9.00 in - 9.63 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday