Smith Blair Inc 8 in. IP Ductile Iron Single Strap Saddle

S315000905000

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Ductile Iron
Range in
7.69 in - 9.05 in
Tap Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday