Smith Blair Inc

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

Part #S663090508MJ200  |  Manufacturer Part #663090508MJ200

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #S663090508MJ200Mfr. Part #663090508MJ200

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Stainless Steel

Range in : 8.99 in - 9.45 in

Tap Size: 8 in