Smith Blair Inc

8 x 1 in. IP Ductile Iron Double Strap Saddle

Part #S31300090508000  |  Manufacturer Part #31300090508000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-213

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: Ductile Iron, Stainless Steel

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 7.69 in - 9.05 in

Tap Size: 1 in