8 x 12-1/2 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Model 226 8 x 12-1/2 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Model 226 8 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600086312000
  • Item #59213
  • Manufacturer Part #22600086312000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Removable lugs to allow installation in tight spaces
  • 360° gasket seal
  • 1-band
  • Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolt
  • Repair leaks due to complete breaks, splits, or hole
  • Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
  • These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
  • Drop-in bolts for easier installation
  • Preformed for uniform distribution of gasket pressure over the entire pipe circumference
  • Tapered ends allow for full circumferential sealing
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 80-55-06
AWWA:
AWWA C-111, AWWA C-230
Application:
Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy, Zinc
Collection:
Model 226
Diameter - Outside:
8-47/50 in
Fits Pipe Size:
8 in
Length:
12-1/2 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
304, Buna-N
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Product Type:
Repair Clamp
Range (in):
8.54 in - 8.94 in
UL Listed:
Yes
Weight:
21 lb
Width:
6 in