Smith Blair Inc

8 x 2 in. CC Double Strap Saddle

Part #S31700101015000  |  Manufacturer Part #31700101015000

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: [AWWA C-213, AWWA C-800]

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: [Ductile Iron, Stainless Steel]

Maximum Pressure: 300 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.54 in - 10.10 in

Tap Size: 2 in