Smith Blair Inc

8 x 2 in. NPT Double Saddle

Part #S31300087214000  |  Manufacturer Part #31300087214000

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 8 in

Material: Ductile Iron

NSF Certified: No

Tap Size: 2 in