Smith Blair Inc

8 x 7-1/2 in. Stainless Steel CC Outlet Repair Clamp 8.54 - 8.94 in. OD

Part #S23800086307009  |  Manufacturer Part #23800086307009

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fits Pipe Size: 8 in

Length: 7-1/2 in

Material: Stainless Steel

Type: S23800086307009