8 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter
Omni™ 8 in. Flexi-Coat® Fusion Bonded Epoxy Ductile Iron Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides a quick means of removing and reinstalling a flanged fitting already in line
- Compatible with Omni coupling system gaskets to give your inventory more flexibility
- Heavy cast ductile iron parts for long life
- Permanently marked with part number and pipe size range for proper selection
- No need for field fabrications, FCA ’s work with plain-end pipe to make the flanged connection
- Joining plain-end pipe to flanged fittings, meters, valves, or other miscellaneous flanged service equipment
- Coupling end helps relieve stress, absorbs vibration and accepts deflection in the piping system
- One body per nominal pipe size takes the guess work out of deciding which body to choose, just add the correct color flanges and Omni gasket
- Ductile iron and asbestos cement pipe, the gaskets sealing surface has molded in ribs for maximum sealing on textured pipe
- Single body design for each nominal pipe size reducing inventory
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- ASTM:
- ASTM A-193 Grade B7, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213, AWWA C-219
- Application:
- Asbestos Cement Pipe, Carbon Steel Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Omni™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Flange Adapter, Straight
- Length:
- 5-7/8 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Range (in):
- 9.05 in - 9.4 in
- UL Listed:
- Yes