0 items

Smith Blair Inc Bolt Carbon Steel Coupling

S4110001003

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Exact alignment of pipe ends is not necessary
  • Includes two bolt design with cast follower, steel sleeve, and electro Galvanized Steel bolts and nuts
  • No special pipe end preparation required
  • Pipe does not have to be cut to exact length
  • Simple installation requires only a wrench

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Bolt
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
4-1/2 in
Material
Carbon Steel, Ductile Iron
Maximum Pressure
150 psi
Maximum Temperature
180

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday