Smith Blair Inc 2 in. Bolt Carbon Steel Coupling

S4110002003

Manufacturer Part #: 41100023802003

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    S41100023802003

    Manufacturer Part #: 41100023802003

  • 3 in

    S41100035002003

    Manufacturer Part #: 41100035002003

  • 4 in

    S41100045002003

    Manufacturer Part #: 41100045002003

  • 6 in

    S41100066302003

    Manufacturer Part #: 41100066302003

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 2
2 in
Fitting Type
Straight
Maximum Pressure
150 psi
Maximum Temperature
180

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday