Smith Blair Inc 4 in. Bolt Carbon Steel Coupling

S4119002003

Manufacturer Part #: 411-90045002-003

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    S41190045002003

    Manufacturer Part #: 411-90045002-003

  • 6 in

    S41190066302003

    Manufacturer Part #: 41190066302003

  • 8 in

    S41190086302003

    Manufacturer Part #: 41190086302003

  • 12 in

    S41190127502003

    Manufacturer Part #: 41190127502003

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 2
Bolt
End Connections
Bolt
Fitting Size 2
4 in
Fitting Type
Straight
Maximum Pressure
150 psi
Maximum Temperature
180

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday