0 items

Smith Blair Inc Cast Coupling

S44100000

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-219
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Ductile Iron
Range in
3.80 in - 3.96 in
Size
3 in x 3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday