0 items

Smith Blair Inc Flanged 200 psi 304L Stainless Steel Tapping Sleeve

S663090500000

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-223, AWWA C-228
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
8.99 in - 9.45 in
Size
8 in x 8 in x 6 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday