Smith Blair Inc Flanged 200 psi Epoxy 304L Stainless Steel Tapping Sleeve

S662142500000

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-207, AWWA C-223
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Fitting Type
Reducing
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
14.10 in - 14.58 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday