Smith Blair Inc Flanged Stainless Steel Tapping Sleeve 11.05 - 11.45 in.

S6621110000000

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-207, AWWA C-223
CARB OTC LEED Compliant
No
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
4 in
Fitting Sizes
10 in x 10 in x 4 in
Fitting Type
Reducing
IAPMO Listed
No
MSS Specifications
MSS SP-60
Material
Stainless Steel
Material Type
304L
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Range in
11.05 in - 11.45 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday