Smith Blair Inc 4 in. Follower Flange in Red

S000000045

Manufacturer Part #: 00000022392045

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    S00000021355045

    Manufacturer Part #: 00000021355045

  • 4 in

    S00000022392045

    Manufacturer Part #: 00000022392045

DESCRIPTION

  • Follower flange for Omni™ 4" coupling

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-213, AWWA C-219
Coating
Flexi-Coat® Epoxy
Fitting Size 2
4 in
Fitting Type
Straight
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday