10 x 10 in. Stainless Steel Repair Clamp 11.04 - 11.44 in. OD
Full Circle® 10 x 10 in. Stainless Steel Repair Clamp 11.04 - 11.44 in. OD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 372 Annex G, ANSI 61, ANSI 61 Annex G, ANSI B18.2.2
- ASTM:
- ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941 2010
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Aluminum Pipe, Asbestos Cement, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Full Circle®
- Fits Pipe Size:
- 10 in
- Length:
- 10 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, Nitrile
- NSF:
- NSF 372, NSF 372 Annex G, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Range (in):
- 11.04 in - 11.44 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- No
- Weight:
- 19 lb