Full Circle® 12 x 7-1/2 in. 304L Stainless Steel Repair Clamp 13.10 - 13.50 in. OD

Part #S26100132007000  |  Item #4834488  |  Manufacturer Part #261-00132007-000

$ 334.08 EACH
(Pricing is for 7-1/2 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G]

ASTM Specifications: [ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000]

AWWA Specifications: AWWA C-230

Application: [Aluminum, Cast Iron, Copper, Ductile Iron, PVC, Steel]

Collection: Full Circle®

Fits Pipe Size: 12 in

High Pressure: 150

Length: 7-1/2 in

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Range in : 13.10 in - 13.50 in

Temperature Range: -20 to 180 Deg F

UL Listed: No