15 x 10 in. 304L Stainless Steel Repair Clamp 10.64 - 11.04 in. OD
Full Circle® 15 x 10 in. 304L Stainless Steel Repair Clamp 10.64 - 11.04 in. OD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASTM:
- ASTM A-194, ASTM A-240, ASTM A-276, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Aluminum, Cast Iron, Copper, Ductile Iron, PVC, Steel
- Collection:
- Full Circle®
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Range (in):
- 10.64 in - 11.04 in
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- No
- Width:
- 15 in