0 items

Smith Blair Inc Mechanical Joint Reducing Carbon Steel Tapping Sleeve 13.13 - 13.60 in.

S622132000003

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-283 Grade C, ASTM A-307
AWWA Specifications
AWWA C-213, AWWA C-223
Coating
Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
12 in
Fitting Size 2
4 in
Fitting Sizes
12 in x 4 in
Fitting Type
Reducing
IAPMO Listed
No
MSS Specifications
MSS SP-60
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
13.13 in - 13.60 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday